Beli bead breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AME Manual Bead Breaker
    Mulai

    Rp4.599.900

    AME Manual Bead Breaker
    Deskripsi:
    Bead breakers are tire iron tools that remove tires from rims. The bead or thick rubber connection of the tire must be broken for the parts to separate.
    atribut:
    • UNSPSC: 23153411
    • Color: Black
    • Compatible Tire Type: Agricultural Tires; ATV Tires; Bus Tires; Golf Cart Tires; Industrial Tires; Truck Tires
    • Features: Allows one to work on a Tire without removing the Wheel; Operates with an Air Ratchet or Manual Wrench (Not Included)
    • Manufacturer Part Number: 71600
    • Material: Steel
    • Overall Height (in): 5
    • Overall Length (in): 11
    • Overall Width: 6-13/16
    • Product Type: Bead Breaker
    • Sub Brand: AME International
  2. Startools Giant Tire Bead Breaker
    Mulai

    Rp10.999.900

    Startools Giant Tire Bead Breaker
    Deskripsi:
    • For 25inch to 51inch tyre• Works only on 5-piece wheels with bead loosening pockets• Use with any 10,000 PSI (700 bar) air/hydraulic pump
    atribut:
    • Capacity (t): 13
    • Pressure (MPa): 70
  3. AME Truck Wheel Dolly (Alat Pemindah Roda)
    Mulai

    Rp3.899.900

    AME Truck Wheel Dolly (Alat Pemindah Roda)
    Deskripsi:
    Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.
    atribut:
    • UNSPSC: 24101503
    • Dolly Type: Truck Wheel
    • Lift Arms x Width (inch): 28-3/4
    • Manufacturer Part Number: 71300
    • Maximum Lift Height (in): 4
    • Maximum Weight Capacity (lbs): 300
    • Overall Height (in): 2-1/2
    • Overall Length (in): 24
    • Overall Width (in): 31
    • Product Type: Wheel Dolly
    • Sub Brand: AME International
    • Tilt Range (⁰): 45
  4. TRUSCO Measuring Tape Setting (Meteran)
    Mulai

    Rp67.900

    TRUSCO Measuring Tape Setting (Meteran)
    Deskripsi:
    A flat tape with adhesive tape.You can cut freely.Numbers are arranged from left to right.
    atribut:
    • Material: Steel
  5. ESCO Giant Tire/Earthmover Bead Breaker
    Mulai

    Rp23.999.900

    ESCO Giant Tire/Earthmover Bead Breaker
    Deskripsi:
    Bead breakers are tire iron tools that remove tires from rims. The bead or thick rubber connection of the tire must be broken for the parts to separate.
    atribut:
    • Compatible Tire Type: Earthmover Tires
    • Includes: (1) Bead Breaker
    • Material: Steel
    • Maximum Load Capacity (t): 13.8
    • Maximum Operating Air Pressure (psi): 10,000
    • Overall Height (inch): 5
    • Country of Origin: China
    • Overall Length (inch): 18
    • Overall Width (inch): 5
    • Standards: OSHA #29CFR1910.177
  6. Startools Combi Bead Breaker
    Mulai

    Rp12.999.900

    Startools Combi Bead Breaker
    Deskripsi:
    • Most popular tool for breaking beads on truck, farm tractor, grader and all agricultural wheels• Can be used for 1 piece rim, 2 piece rim and 3 piece rim• Pump sold separately
    atribut:
    • Capacity (t): 13.8
    • Pressure (psi): 10.000
  7. KDS Measuring Tape Setting (Meteran)
    Mulai

    Rp319.900

    KDS Measuring Tape Setting (Meteran)
    Deskripsi:
    Pocket Tapes - Utility TapesSetting MeasureRule rata ini terbuat dari campuran baja dan fiber dengan pita perekat di sisi baliknya yang dapat direkatkan dengan mudah diperalatan mesin, meja kerja, meja tulis, dsb.KDS Setting Measure sangat cocok digunakan untuk pengukuran cepat dan dapat digunting sesuai dengan ukuran yang dikehendaki.
  8. Niigata Seiki (SK) Scale Tape (Meteran)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Scale Tape (Meteran)
    atribut:
    • M Code: 86971087
    • Material: SK Material
    • Tape Length (m): 2
    • Tape Thickness (mm): 0.3
    • Tape Width (mm): 13
  9. KDS Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  10. TaffGUARD Kotak Brankas Hotel Mini Password Safe Deposit Box
    Mulai

    Rp219.900

    TaffGUARD Kotak Brankas Hotel Mini Password Safe Deposit Box
    Deskripsi:
    Kelengkapan Produk:Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffGUARD Brankas Digital Kotak Uang Emas Anti Maling Safety Box - EB202 x Kunci2 x DynaBolt4 x Baterai AA (Varian Medium)1 x Panduan Penggunaan
    atribut:
    • Steel Plate Thickness (mm): ±1.5
  11. KDS Measuring Tape Neolock Pocket Type (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    KDS Measuring Tape Neolock Pocket Type (Meteran)
    Deskripsi:
    Meteran saku ini paling populer dikelasnya. Tombol stopper, mengunci rule dalam posisinya di titik mana saja.Ketebalan rule: 0.18mmSpesifikasinya: mm-inch-feet
    atribut:
    • Thickness (mm): 0.18
  12. PIN Meteran
    Mulai

    Rp25.900

    PIN Meteran
    Deskripsi:
    Indohose Meteran PIN 1011 IPegasusMeteran sederhana untuk mengukur panjang / jarak hingga 150cm.Meteran roll ini memiliki tombol penggulung auto anti macet , mengukur dengan akurat serta memiliki design elegan.Sangat berguna untuk pekerjaan tata busana , tailor ataupun industry pakaian, untuk mengukur bahan yang akan dipotong , dijahit maupun mengukur badan. Sangat praktis karena terdapat gantungan kunci, dan bentuknya yang mungil cocok untuk dijadikan souvenir.
    atribut:
    • Meter Length (cm): 150
  13. TOSITA Tire Pressure Gauge Air Inflating Gun (Pengukur Tekanan Ban)
    Mulai

    Rp90.900

  14. KDS Neolock Measure Tape
    Mulai

    Rp209.900

    KDS Neolock Measure Tape
    Deskripsi:
    KDS 3 MORIGINAL JAPAN- 3m X 10 FT- Meteran ada 2 sisi- Pencetan Free (meteran otomatis masuk) dan Stop(meteran yang ditarik otomatis akan mengunci)
Daftar Harga bead breaker Terbaru November 2026
AME Manual Bead BreakerRp4.599.900
KDS Measuring Tape Setting (Meteran)Rp76.900
AMEKO Penangkap Jatuh Fall Arrest (Alat Pencegah Jatuh)Rp469.900
Startools Giant Tire Bead BreakerRp10.999.900
AME Truck Wheel Dolly (Alat Pemindah Roda)Rp3.899.900
TRUSCO Measuring Tape Setting (Meteran)Rp67.900
ESCO Giant Tire/Earthmover Bead BreakerRp23.999.900
ALDO Measuring Tape (Meteran)Rp70.900
Startools Combi Bead BreakerRp12.999.900
tp-link AC600 Wireless Dual Band USB Adapter (Penangkap Sinyal WiFi)Rp269.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)